This product requires certification to purchase.

24in. Outdoor Wall Lantern 1?Light, Wet Rated in Olde Bronze

Kichler Lighting

Mercer 24in. Outdoor Wall Lantern 1?Light, Wet Rated in Olde Bronze

  • Fast #
  • Part #KK59063OZ
  • Item #10161323
  • Manufacturer Part #59063OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Mercer 24in. Outdoor Wall Lantern 1?Light, Wet Rated in Olde Bronze

  • Fast #
  • Part #KK59063OZ
  • Item #10161323
  • Manufacturer Part #59063OZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mercer is an elegant, focal addition to modern industrial exteriors and modern coastal or lodge home architectural styles
  • Olde Bronze® offers a rich, antique brown finish, reminiscent of a dark patina bronze
  • Mercer is designed to withstand harsh outdoor elements, like saltwater spray and UV rays, for a beautiful and long-lasting finish
  • Generously sized for large spaces, install Mercer fixtures 1/4 the height of your door for tighter spaces, 1/3 the height of door for higher ceilings or more expansive entrances or hang around 6 ft from the ground to light your home's exterior walls, doors, garage, porch or patio
  • Takes one clear E26 up to 150 W bulb or equivalent LED bulb (not included), dimmable when used with dimmer switch (sold separately)
  • Requires Certification
Dimensions & Measurements
Depth
10-1/2 in
Height
24 in
Width
9 in
Characteristics & Features
Collection
Mercer
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Dimmable
Yes
Glass Type
Clear, Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Rubber
Material Type
Ethylene Propylene
Number of Lights
1
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
150 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK59063OZ
UPC
783927038270