150W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Anvil Iron
Mill Lane™ 150W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Anvil Iron
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mill Lane™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Anvil Iron
- Depth:
- 12 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 21 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 150 W
- Width:
- 9 in