MINI PENDANT LED
MINI PENDANT LED
Frequently Purchased Together
Product Details
Product Details
- Constructed of steel
- Includes a metal shade
- Integrated LED lighting
- Includes 2 x 12" and 2 x 6" downrods
- Capable of being dimmed
- ETL rated for dry locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 500
- Material:
- Steel
- Number Of Hours:
- 45000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 8 W
- Width:
- 7 in