70 in. 5-Blade Ceiling Fan in Tannery Bronze
Monarch™ 70 in. 5-Blade Ceiling Fan in Tannery Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible blades
- Low ceiling adaptable
- Full function six speed CoolTouch™ operation
Specifications
- AMP:
- 0.43
- Blade Pitch:
- 14°
- Blade Span:
- 70 in
- CFM:
- 188 ft3/min
- Ceiling Fan Blade Finish:
- Teak/Cherry
- Collection:
- Monarch™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze™
- Energy Star Compliant:
- No
- Height:
- 23-1/2 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Type:
- KK300106TZ
- Volts:
- 120V
- Watts:
- 74 W