70 in. 97W 5-blade Ceiling Fan in Tannery Bronze™
Monarch 70 in. 97W 5-blade Ceiling Fan in Tannery Bronze™
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Oil Brushed Bronze/Tannery Bronze/White/Burnished Antique Pewter/
- Safety Rated: CSA UL Listed Dry
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 212MM X 25MM , Blade Span 70
Documents
Specifications
- AMP:
- 0.8
- Blade Pitch:
- 16°
- Blade Span:
- 70 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 9411 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- Teak/Cherry
- Collection:
- Monarch
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel, Wood
- Number of Blades:
- 5
- RPM:
- 128
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 97 W