52 in. 4-Light 5-Blade Ceiling Fan in Weathered Copper Powder Coat

You last purchased this on
 
Kichler Lighting

Monarch II™ 52 in. 4-Light 5-Blade Ceiling Fan in Weathered Copper Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Monarch II™ 52 in. 4-Light 5-Blade Ceiling Fan in Weathered Copper Powder Coat

  • Fast #
  • Part #KK310103WCP
  • Item #4135654
  • Manufacturer Part #310103WCP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Weathered Copper Powder Coat Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ships Via: UPS
  • Additional Finishes': Adobe Cream/Tannery Bronze Powder Coat/Weathered Copper Powder Coat/Weathered Steel Powder Coat/Distressed Black/Weathered Zinc/
  • Basic function CoolTouch™ operation
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 17MM , Blade Span 52
  • Safety Rated: CSA UL Listed Wet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.68, 0.31
Application:
Residential
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5532 ft3/min
Ceiling Fan Blade Finish:
Walnut
Collection:
Monarch II™
Color Finish Category:
Copper Tones
Color Finish Name:
Weathered Copper Powder Coat
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
3
Glass Type:
Clear Polycarbonate
Green Product:
Yes, Energy Star
Height:
14-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
5
RPM:
163
Style:
Transitional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
56 W
Width:
52 in