52 in. 5-Blade Ceiling Fan in Tannery Bronze

You last purchased this on
 
Kichler Lighting

Monarch II™ 52 in. 5-Blade Ceiling Fan in Tannery Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Monarch II™ 52 in. 5-Blade Ceiling Fan in Tannery Bronze

  • Fast #
  • Part #KK339013TZ
  • Item #4135005
  • Manufacturer Part #339013TZ
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tannery Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/Brushed Stainless Steel/Oil Brushed Bronze/Olde Bronze/Tannery Bronze/Burnished Antique Pewter/Natural Brass/
  • Reversible blades
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 17MM , Blade Span 52
  • Safety Rated: CSA UL Listed Dry
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.63, 0.25
Application:
Residential
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4889 ft3/min
Ceiling Fan Blade Finish:
Teak/Dark Cherry
Collection:
Monarch II™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
3
Glass Type:
Clear Polycarbonate
Green Product:
Yes, Energy Star
Height:
13-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
5
RPM:
176
Style:
Transitional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
73 W
Width:
52 in