Kichler Lighting

Monroe 60W 8-Light Foyer Chandelier in Brushed Nickel

Part #KK43166NI  |  Manufacturer Part #43166NI

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/Sterling Gold/
  • Safety Rated: ETL_Dry

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Teardrop

Bulb Type: Incandescent

Collection: Monroe

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 23 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 40-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 8

Style: Traditional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 23 in