This product requires certification to purchase.

10 x 95 in. 60W 1-Tier 3-Light Incandescent Chandelier in Natural Brass

You last purchased this on
 
Kichler Lighting

Morrigan 10 x 95 in. 60W 1-Tier 3-Light Incandescent Chandelier in Natural Brass

  • Fast #
  • Part #KK42499NBR
  • Item #8130123
  • Manufacturer Part #42499NBR
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Morrigan 10 x 95 in. 60W 1-Tier 3-Light Incandescent Chandelier in Natural Brass

  • Fast #
  • Part #KK42499NBR
  • Item #8130123
  • Manufacturer Part #42499NBR
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Offers a contemporary design that works well with modern, traditional and transitional decor
  • The 3 light Morrigan foyer pendant is perfect in a hallway, laundry room or above a kitchen sink or in multiples above a kitchen island
  • Takes three medium E26 up to 60W candelabra bulb equivalent
  • This fixture provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
  • Requires Certification

Specifications

Collection:
Morrigan
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Dimmable:
Yes
ETL Listed:
Yes
Height:
95 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Glass, Steel
Number of Lights:
3
Volts:
120V
Watts:
60 W
Width:
10 in