60W 8-Light 1-Tier Incandescent Chandelier in Olde Bronze
Morrigan 60W 8-Light 1-Tier Incandescent Chandelier in Olde Bronze
Frequently Purchased Together
Product Details
Product Details
- The MorriganTM 8-light linear chandelier in old bronze finish highlights the beauty of candelabras with a modern twist of clean lines, an open cage structure, and curved design detail
- Its traditional inspired style mixes nicely with a variety of looks
Recommended Accessories
Specifications
- Collection:
- Morrigan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 12-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 93 in
- Installation Type:
- Ceiling Mount
- Length:
- 40-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 40-1/2 in