3-3/4 in. 30W 2-Light Outdoor Wall Sconce with White Polycarbonate Diffuser Glass in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Newport 3-3/4 in. 30W 2-Light Outdoor Wall Sconce with White Polycarbonate Diffuser Glass in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Newport 3-3/4 in. 30W 2-Light Outdoor Wall Sconce with White Polycarbonate Diffuser Glass in Brushed Nickel

  • Fast #
  • Part #KK6048NI
  • Item #4821332
  • Manufacturer Part #6048NI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Architectural Bronze/Brushed Nickel/Polished Stainless Steel/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS
  • Additional Shade Information: WHITE POLYCARBONATE DIFFUSER
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Newport
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/4 in
Diameter:
9-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
15-1/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Coil
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Stainless Steel
Number of Lights:
2
Power Source:
Electric
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
30 W
Width:
9-1/4 in