17in. Tall Wall Sconce Polished Nickel
Odensa 17in. Tall Wall Sconce Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- The Odensa 2 light wall sconce's subtle fluting at each end and clean lines make it the ideal soft modern accent. On-trend bold tubing and finish add refinement.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odensa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in