480W 8-Light 1-Tier LED Chandelier in Champagne Bronze
Odensa 480W 8-Light 1-Tier LED Chandelier in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- An impressive way to illuminate your space, the Odensa 8 light chandelier's soft curves, stacked column detail, and smooth appearance make it a soft modern beauty
- On-trend and refined, it features bold tubing, fluting under each bulb and on the center column
- Complete your vision of a space that's both modern and timeless
- A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
- Curate your look by changing the bulb to a white globe, frosted tube or candelabra bulb
- Sloped ceiling compatible
- Perfect in a dining nook, living room or foyer, and over a kitchen or dining table
- Takes eight E12 up to 60W candelabra bulbs or equivalent LED bulbs
Specifications
- Collection:
- Odensa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 29-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 59-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Volts:
- 120V
- Watts:
- 480 W
- Width:
- 29-1/4 in