Kichler Lighting

Olympia™ 60 W 5-Light Medium Chandelier in Olde Bronze

Part #KK1676OZ  |  Manufacturer Part #1676OZ

Color/Finish: Olde Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Olympia™

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Glass Type: Umber Etched

Height: 17 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Number Of Lights: 5

Watts: 500

Width: 27 in