Kichler Lighting

Olympia™ 60W 5-Light Chandelier in Olde Bronze

Part #KK1679OZ  |  Manufacturer Part #1679OZ

Color/Finish: Olde Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Style: Globe

Collection: Olympia™

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Glass Type: Satin Etched White

Height: 16-1/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16

Lighting Direction: Up Lighting

Number Of Lights: 5

Watts: 300

Width: 27 in