75W 2-Light Medium E-26 Incandescent Pendant Light in Textured Black
Opal 75W 2-Light Medium E-26 Incandescent Pendant Light in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Opal's kettle-like shape and detailed styling effortlessly warms your space
- 72 in
- UPS
- Opal invites you to experience warmth and nostalgia in a unique and refined way
- A rich black finish with a subtle surface texture that creates dimension as it effortlessly complements various design styles
- Mimicking early 19th-century milk glass, opal glass maintains your vintage vibe while giving you the light you need
- Fixture measures 12.2-in diameter x 15.1-in height and can be adjusted to hang up to 92.5-in
- Opal is designed to illuminate your reading nook, bed side, or kitchen island or table
- Takes two frosted medium A19 up to 75W bulbs or equivalent LED bulbs
- Bulbs not included
Specifications
- ADA Compliant:
- No
- Collection:
- Opal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 5 in
- Diameter:
- 12-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Opal
- Height:
- 15-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Colonial
- Material:
- Glass, Steel
- Minimum Height:
- 18-1/2 in
- Number of Lights:
- 2
- Overall Height:
- 92-1/2 in
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 12-1/4 in