Outdoor Enclosure Timer in Black

Part #KK15557BK  |  Item #4135969  |  Manufacturer Part #15557BK

$25.95 EACH

Color/Finish: Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black Material (Not Painted)/
  • Safety Rated: CSA UL Listed Wet

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Black

Color Finish Category: Blacks

Diameter: 2-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 3-1/10 in

Indoor Outdoor: Outdoor

Length: 3 in

Type: Landscape Accessory

UL Listed: Yes

Volts: 120V

Width: 2-3/4 in