DESCRIPTION

Kichler Lighting Outdoor Enclosure Timer

KK15557

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
3-1/10 in
Length
3 in
UL Listed
Yes
Volts
120V
Width
2-3/4 in

Starting at
$26.02
EACH
  • QUANTITY