DESCRIPTION

Kichler Lighting Outdoor Pier Mount

KK9531

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
8 in
ETL Listed
No
Energy Star Compliant
No
Height
9 in
Material
Stainless Steel
UL Listed
No
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY