DESCRIPTION

Kichler Lighting Caterham™ Outdoor Semi-Flush Lantern

KK49641

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Caterham™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Satin Etched
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
14-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY