Outdoor Wet Light Kit in Tannery Bronze Powder Coat
Outdoor Wet Light Kit in Tannery Bronze Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Adobe Cream/Tannery Bronze Powder Coat/Weathered Copper Powder Coat/Weathered Steel Powder Coat/Satin Black/Satin Natural White/Satin Natural Bronze/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Shade Information: CASED OPAL
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze Powder Coat
- Diameter:
- 11 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Cased Opal
- Height:
- 4-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- GU24
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Product Type:
- Fan Light Kit
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 11 in