25W 12-Light Chandelier in Black
Pallas 25W 12-Light Chandelier in Black
Frequently Purchased Together
Product Details
Product Details
- A refined take on the classic chandelier, Pallas in black is delicate with a hint of opulence. Its white linen shades give you ambient illumination while removing them lets you enjoy a classic candelabra. Enjoy customizing it to suit your space.
- Inspired by classic examples of historic architectural ironwork, Pallas illuminates in luxe updated traditional splendor
- Black is a simple yet elegant neutral finish that adds refinement to any setting
- The tapered design of the white linen shades reflects a traditional style; they can be removed for a whole new look
- Fixture measures 42.75 inches in diameter x 23 inches in height and includes multiple stems to adjust its hanging height
- Takes twelve candelabra E12 up to 25W bulbs or equivalent LED bulbs, not included
- Dimmable when used with a dimmer switch, sold separately
- Designed for easy cleaning: turn off electric current, remove shades, and wipe with a damp cloth
- Ideal in a 2-story foyer, great room, or vaulted dining room
- Limited one (1) year from the date of purchase
Recommended Accessories
Specifications
- Collection:
- Pallas
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 42-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 12
- Number of Tiers:
- 2
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 42-3/4 in