Pedestal Mount Adapter in Olde Bronze

You last purchased this on
 
Kichler Lighting

Pedestal Mount Adapter in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Pedestal Mount Adapter in Olde Bronze

  • Fast #
  • Part #KK9530OZ
  • Item #982810
  • Manufacturer Part #9530OZ
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Additional Finishes': Black/Olde Brick/Olde Bronze/Polished Brass/Vintage Pewter/White/Antique Pewter/Legacy Bronze/Cambridge/Tannery Bronze w/ Gold Accent/Weathered Zinc/
  • Safety Rated: Accessory, Listing Not Required
  • Durable Aluminum frame ensures years of reliable performance
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
7 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
3-1/2 in
Indoor Outdoor:
Outdoor
Lighting Style:
Transitional
Material:
Cast Aluminum
Product Type:
Lighting Accessory
Type:
Lighting Accessory
Volts:
120V
Width:
7 in