Pedestal Mount in Architectural Bronze
Accessory Pedestal Mount in Architectural Bronze
Frequently Purchased Together
Product Details
- Additional Finishes': Aged Bronze/Architectural Bronze/Black/Rubbed Bronze/
- Safety Rated: Accessory, Listing Not Required
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Accessory
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Diameter:
- 5-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Outdoor
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Power Source:
- Electric
- Product Type:
- Lighting Accessory
- Type:
- Lighting Accessory
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 5-3/4 in