5-3/4 x 3-1/2 in. Pedestal Mount in Black

You last purchased this on
 
Kichler Lighting

5-3/4 x 3-1/2 in. Pedestal Mount in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

5-3/4 x 3-1/2 in. Pedestal Mount in Black

  • Fast #
  • Part #KK9592BK
  • Item #4821144
  • Manufacturer Part #9592BK
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional finishes: Aged bronze/architectural bronze/black/rubbed bronze
  • Safety rated: Accessory, listing not required
  • Ships via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
5-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
3-1/2 in
Indoor Outdoor:
Outdoor
Material:
Aluminum
Product Type:
Pedestal Mount
Volts:
120V
Weight:
0.385 lb
Width:
5-3/4 in