5-3/4 x 3-1/2 in. Pedestal Mount in Rubbed Bronze

You last purchased this on
 
Kichler Lighting

Accessory 5-3/4 x 3-1/2 in. Pedestal Mount in Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Accessory 5-3/4 x 3-1/2 in. Pedestal Mount in Rubbed Bronze

  • Fast #
  • Part #KK9592RZ
  • Item #4820985
  • Manufacturer Part #9592RZ
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Aged Bronze/Architectural Bronze/Black/Rubbed Bronze/
  • Safety Rated: Accessory, Listing Not Required
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Accessory
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
3-1/2 in
Installation Type:
Outdoor
Lighting Style:
Traditional
Material:
Aluminum
Product Type:
Pedestal Mount
UL Listed:
No
Weight:
0.39 lb
Width:
5-3/4 in