• Cart

DESCRIPTION

  • Additional Finishes': Aged Bronze/Architectural Bronze/Black/Rubbed Bronze/
  • Safety Rated: Accessory, Listing Not Required
  • Ships Via: UPS

Kichler Lighting Pedestal Mount

KK9592

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
5-3/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
3-1/2 in
Indoor Outdoor
Outdoor
Material
Aluminum
Type
Lighting Accessory
UL Listed
No
Volts
120V
Width
5-3/4 in

Starting at
$19.01
EACH
  • QUANTITY