This product requires certification to purchase.

16-Light 49in. Wide Chandelier in Champagne Bronze and Black

You last purchased this on
 
Kichler Lighting

Phix 16-Light 49in. Wide Chandelier in Champagne Bronze and Black

  • Fast #
  • Part #KK52567CPZBK
  • Item #10100106
  • Manufacturer Part #52567CPZBK
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Phix 16-Light 49in. Wide Chandelier in Champagne Bronze and Black

  • Fast #
  • Part #KK52567CPZBK
  • Item #10100106
  • Manufacturer Part #52567CPZBK
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Phix 16 light chandelier lets you choose your look with the included shades that pivot as you wish. Light illuminates both up and down for a beautiful effect. Phix exudes a modern aesthetic that's edgy, yet livable.
  • Requires Certification

Documents


Specifications

Collection:
Phix
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze/Black
Depth:
48-3/4 in
Dimmable:
Yes
Height:
13-1/2 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Mid-century Modern
Material:
Metal, Steel
Number of Lights:
16
Number of Tiers:
1
Proposition 65:
WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Volts:
120V
Watts:
960 W
Width:
48-3/4 in