150W 1-Light 16-1/4 in. Outdoor Wall Sconce in Olde Bronze
Pier™ 150W 1-Light 16-1/4 in. Outdoor Wall Sconce in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Offers a classic design that works well with vintage industrial, traditional and farmhouse décor
- Features natural bronze metal accents and removable cage
- The 1 light Pier outdoor wall light is perfect in an entryway, patio or porch
- Takes one medium E26 up to 150 W bulb equivalent
- Provides outdoor ambient lighting, which provides overall illumination to the area
- Cage is removable
Specifications
- ADA Compliant:
- No
- Collection:
- Pier™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 23-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 16-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Aluminum, Metal
- Number of Lights:
- 1
- Power Source:
- Electric
- UPC:
- 783927572965
- Volts:
- 120V
- Wall Sconce Type:
- Gooseneck
- Watts:
- 150
- Width:
- 16-1/2