60W 6-Light Candelabra Incandescent Chandelier in Espresso
Piper™ 60W 6-Light Candelabra Incandescent Chandelier in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Espresso/Chrome/
- Crafted from steel
- Additional Shade Information: CLEAR
- Safety Rated: ETL_Dry
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Piper™
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Diameter:
- 24 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 31-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- Type:
- Chandelier
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in