• Cart

DESCRIPTION

  • Additional Finishes': Chrome/Oiled Bronze/
  • Additional Shade Information: CASED OPAL
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

Kichler Lighting Pocelona™ 100W 4-Light Bath Vanity Fixture in Polished Chrome

KK5370CH

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Pocelona™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
9 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
4
UL Listed
Yes
Watts
100
Width
33 in

$330.0
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment