DESCRIPTION

Kichler Lighting Post with Photo Cell and Ladder

KK9502

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Height
84 in
UL Listed
No
Width
3 in

Starting at
$95.05
EACH
  • QUANTITY