100W Transformer with Multi-Tap
Pro Series 100W Transformer with Multi-Tap
Frequently Purchased Together
Product Details
- Additional finishes: Stainless steel
- Safety rated: CSA UL listed wet
- Ships via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pro Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 5-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Outdoor
- Length:
- 19 in
- Material:
- Stainless Steel
- Power Source:
- Electric
- Product Type:
- Transformer
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/4 in