17W 3-Blade Ceiling Fan with 60 in. Blade Span in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Rana 17W 3-Blade Ceiling Fan with 60 in. Blade Span in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Rana 17W 3-Blade Ceiling Fan with 60 in. Blade Span in Brushed Nickel

  • Fast #
  • Part #KK310155NI
  • Item #7282046
  • Manufacturer Part #310155NI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Brushed Nickel/Matte White/Satin Black/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Ships Via: UPS
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 188MM X 20MM , Light Kit Included , Blade Span 60
  • Additional Shade Information: ETCHED CASED OPAL
  • Safety Rated: CSA UL Listed Wet
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.59, 0.28
Application:
Residential
Blade Pitch:
35°
Blade Span:
60 in
CFM:
8536 ft3/min
Ceiling Fan Blade Finish:
Nickel
Collection:
Rana
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Rendering Index:
80
Color Temperature:
3000
Diameter:
60 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
3
Glass Type:
Clear Polycarbonate
Green Product:
Yes, Energy Star
Height:
15-3/4 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Plastic
Material Type:
ABS
Number of Blades:
3
Number of Lights:
1
RPM:
206
Style:
Transitional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
17 W
Width:
60 in