52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Painted Brushed Nickel
Renew 52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Painted Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 52 inch sweep
- Dual mount, includes 4.5" downrod, mounting kit, hanger system
- Reversible blades
- Handheld controls
- 153mm x 18mm AC motor
- Clean, Nordic inspired style with modernized blade irons and no visible vents in the motor housing
- Best in spaces of 100 to 150 square feet
- LED Light integrated within modernized etched opal glass
- UPS
Specifications
- AMP:
- 0.5
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4380 ft3/min
- Ceiling Fan Blade Finish:
- Silver/Satin Black
- Collection:
- Renew
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Painted Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 15 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Downrod, Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1400
- Lumens per Watt:
- 80
- Material:
- Glass, Steel, Plywood
- Number Of Hours:
- 40000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 142
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 52 in