5-Blade Ceiling Fan in Oil Brushed Bronze
Renew ES 5-Blade Ceiling Fan in Oil Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Brushed Stainless Steel/Brushed Nickel/Oil Brushed Bronze/Tannery Bronze/White/Matte White/Sterling Gold/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Blade Span 50
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.58, 0.23
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 50 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4596 ft3/min
- Ceiling Fan Blade Finish:
- Cherry/Walnut
- Collection:
- Renew ES
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Brushed Bronze
- Diameter:
- 50 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 12-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 210
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 66 W