50 in 5-Blade Ceiling Fan with 52W 4-Light Compact Fluorescent Light Kit in Tannery Bronze™
Renew Premier Collection 50 in 5-Blade Ceiling Fan with 52W 4-Light Compact Fluorescent Light Kit in Tannery Bronze™
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Brushed Stainless Steel/Brushed Nickel/Oil Brushed Bronze/White/Matte White/Tannery Bronze/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Light Kit Included , Blade Span 50
- Additional Shade Information: UMBER ETCHED
Specifications
- ADA Compliant:
- No
- AMP:
- 0.60, 0.23
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 50 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4438 ft3/min
- Ceiling Fan Blade Finish:
- Teak/Dark Cherry
- Collection:
- Renew Premier Collection
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze
- Diameter:
- 50 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 19-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 4
- RPM:
- 184
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W