DESCRIPTION

Kichler Lighting Light Bulb with Festoon Base

KK10245

Watts:

SPECIFICATIONS

Color Finish
Frosted
Dimmable
No
Energy Star Compliant
No
Length
1 in
Light Bulb Base Type
Festoon Cap
Volts
12V
Watts
5

Starting at
Call for Pricing
  • QUANTITY