DESCRIPTION

  • Features a cylinder-shaped glass shade
  • Fully covered under Kichler's limited warranty
  • Requires one 100 W bulb

Kichler Lighting Reynes™ 46 in. 100 W 1-Light Mini Pendant in Polished Chrome

KK42123CH

Color Finish

Polished Chrome

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Reynes™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5 in
Glass Type
Opal Etched;Polished Optical Crystal Disk
Height
46 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
4 in

$130.07
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability

DOCUMENTS