DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Weathered Zinc/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED

Kichler Lighting Riverwood 16-3/4 in. 100W 1-Light Outdoor Wall Sconce in Weathered Zinc

KK49193WZC

Manufacturer Part #: 49193WZC

Color/Finish

Weathered Zinc

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Riverwood
Depth
10-1/2 in
Diameter
9-1/2 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
16-3/4 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
1
Power Source
Electric
Style
Lodge/Country/Rustic
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
9-1/2 in

Print