This product requires certification to purchase.

33-1/4 x 130 in. 60W 6-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass

Kichler Lighting

Rosalind 33-1/4 x 130 in. 60W 6-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass

  • Fast #
  • Part #KK52490BNB
  • Item #9903877
  • Manufacturer Part #52490BNB
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Rosalind 33-1/4 x 130 in. 60W 6-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass

  • Fast #
  • Part #KK52490BNB
  • Item #9903877
  • Manufacturer Part #52490BNB
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Rosalind chandelier in brushed natural brass is true refinement. Its glamorous crystal candle sleeves and stately silhouette allow it to stand out. Nearly invisible cables allow Rosalind to appear suspended mid-air, while its clean silhouette and airy design exude pure elegance
  • With glamorous crystal accents and a gorgeous finish, Rosalind is the ideal statement piece for your updated traditional space
  • Brushed natural brass is a warm, soft finish with a subtle brushing that highlights its refined character
  • Glamorous crystal sleeves add timeless sophistication to your space
  • Fixture measures 33.25 inches in diameter x 6.5 inches in height
  • Takes six clear candelabra E12 up to 60W bulbs or equivalent LED bulbs; bulbs not included
  • Dimmable when used with a dimmer switch, sold separately
  • Turn off electric current, and wipe with a damp cloth
  • Ideal for your dining room (especially over a round table), family room, living room, or bedroom
  • Limited one (1) year from the date of purchase
  • Requires Certification

Specifications

Collection:
Rosalind
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Natural Brass
Depth:
33-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
130 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional, Transitional
Material:
Steel, Crystal
Number of Lights:
6
Number of Tiers:
1
Proposition 65:
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
120V
Watts:
60 W
Width:
33-1/4 in