DESCRIPTION

  • Can Be Ceiling and/or Wall Mounted
  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/Olde Bronze/
  • Can be Mounted Vertically or Horizontally
  • Safety Rated: ETL_Damp

Kichler Lighting Sayre 150 W 3-Light Halogen Fixed Rail Light in Old Bronze

KK42439OZ

Manufacturer Part #: 42439OZ

Color/Finish

Olde Bronze

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Reflector
Bulb Type
Incandescent
Collection
Sayre
Depth
9-3/4 in
Diameter
6 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
9-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Number Of Lights
3
Style
Lodge/Country/Rustic
Type
Fan Acessory
Volts
120V
Watts
50
Width
6 in

Print