150W 1-Light Medium E-26 Incandescent Outdoor Pendant in Olde Brick
Seaside 150W 1-Light Medium E-26 Incandescent Outdoor Pendant in Olde Brick
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Olde Brick/Brushed Nickel/
- Safety Rated: ETL_Damp
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Seaside
- Color Finish Category:
- Browns
- Color Finish Name:
- Olde Brick
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Fan Accessory
- Style:
- Lodge/Country/Rustic
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 16 in