16W 1-Light LED Outdoor Wall Sconce in Platinum
Sedo 16W 1-Light LED Outdoor Wall Sconce in Platinum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Architectural Bronze/Platinum/Satin Black/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: CLEAR POLYCARBONATE
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Center Beam Candle Power:
- 450
- Collection:
- Sedo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Depth:
- 4 in
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 450
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- Volts:
- 120/277V
- Wall Sconce Type:
- Outdoor
- Watts:
- 16 W
- Width:
- 6 in