Serina 100W 5-Light Medium E-26 Incandescent Chandelier in Black

Part #KK43631BK  |  Item #7100884  |  Manufacturer Part #43631BK

$70.56 EACH
(Pricing is for Black)

Color/Finish: Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED WITH WHITE INSIDE

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Serina

Color Finish: Black

Color Finish Category: Blacks

Diameter: 24-3/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 21 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 5

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 24-3/4 in