2-Light Semi Flushmount Ceiling Fixture with Satin Etched with White Inside Glass in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Serina 2-Light Semi Flushmount Ceiling Fixture with Satin Etched with White Inside Glass in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Serina 2-Light Semi Flushmount Ceiling Fixture with Satin Etched with White Inside Glass in Brushed Nickel

  • Fast #
  • Part #KK43636NI
  • Item #7172132
  • Manufacturer Part #43636NI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Brushed Nickel/Black/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: SATIN ETCHED WITH WHITE INSIDE
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Serina
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
12-3/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
8-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
12-3/4 in