DESCRIPTION

  • Requires five 100W A19 lamps
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED

Kichler Lighting Shailene 100W 5-Light Mini Chandelier in Olde Bronze

KK43671OZ

Manufacturer Part #: 43671OZ

Color/Finish

Olde Bronze

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Shailene
Diameter
23-1/2 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
18-1/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
5
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
23-1/2 in

Print