Signata 60W 2-Light Incandescent Vanity Fixture in Classic Pewter

Part #KK45702CLP  |  Item #5153022  |  Manufacturer Part #45702CLP

Color/Finish: Classic Pewter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Signata

Color Finish: Classic Pewter

Color Finish Category: Pewter Tones

Depth: 4-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 7-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Aluminum

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 60

Width: 16 in