Signature 24V 3000K Integrated LED Dry Tape Light in White

Part #KK6T110UH30WH  |  Item #7172603  |  Manufacturer Part #6T110UH30WH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
  • Safety Rated: CSA UL Listed Dry

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Integrated LED

CSA Certified: Yes

Collection: Signature

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Length: 120 in

Lighting Style: Utility

Lumens: 565

Material: Plastic

Material Type: Polycarbonate

Number Of Hours: 50000

Style: Utilitarian

UL Listed: Suitable for Dry Locations

Volts: 24V

Width: 1/2 in