Signature 8 ft. Supply Lead in White

Part #KK6HS1SL8WH  |  Item #7172465  |  Manufacturer Part #6HS1SL8WH

$12.60 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': White Material (Not Painted)/

Specifications

ADA Compliant: No

Application: Residential

Collection: Signature

Color Finish: White

Color Finish Category: Whites

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Indoor Outdoor: Indoor

Length: 8 in

Lighting Style: Utility

Material: Plastic

Product Type: Landscape LED

Style: Utilitarian

UL Listed: No